Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size
Mfr # FEM-252-6FO
Zoro # G8290049
original price:
$69.83
8% off
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type ISO 16028
- Connection Type SAE
- Coupler Thread Size 9/16"-18
- Coupler Body Size 1/4"
Product Information
- Brand Parker
- MFR # FEM-252-6FO
- Zoro # G8290049
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 9/16"-18 |
Coupler Body Size | 1/4" |
Thread Size | 9/16"-18 |
Overall Length | 1 61/64 in |
Max. Outside Dia. | 31/32 in |
Coupling Size | 9/16 in |
Length | 1-61/64" |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FEM Series, Steel, Coupling Size 9/16 in, Female, Max. Working Pressure @ 70 F 4,568 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing (MR36N)
- NUMATICS MK15 SOL VALVE (153SA43AM000061)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL51)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (5ZEF5)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/8"-27 Thread Size (TL-254-2FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4BZ)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 60 Series (H2-63)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 6600 Series (6602-16-16)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SSH1-63Y)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC506)
- AFTERMARKET K3586182034 Hydraulic Breakaway Coupler, Female Fits Kubota L3830F, L4600H Plus (K35861-82034-HYC)
- Parker Hydraulic Hoses & Fittings