Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size
Mfr # FEM-372-8BMF
Zoro # G9855865
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 16028
- Connection Type Bulkhead Flare
- Coupler Thread Size 3/4"-16
- Coupler Body Size 3/8"
- Coupler Flow Rate 6.0 gpm
Product Information
- Brand Parker
- MFR # FEM-372-8BMF
- Zoro # G9855865
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-16 |
Coupler Body Size | 3/8" |
Thread Size | 3/4"-16 |
Coupling Size | 3/8 in |
Details
Item | Hydraulic Quick Connect Hose Coupling |
Coupler Interchange Type | ISO 16028 |
Connection Type | Bulkhead Flare |
Coupler Flow Rate | 6.0 gpm |
Max. Pressure | 3625 psi |
Coupler Body Material | Steel |
Sleeve Material | Steel |
Coupler Finish | Trivalent Chromium Zinc |
Series | FEM |
Body Material | Steel |
Coupling Locking Type | Push-to-Connect |
Seal Material | Nitrile, Polyurethane |
Includes Valve | Yes |
Max. Working Pressure @ 70 F | 3,625 psi |
Max. Flow Rate | 22.71 lpm |
Valve Type | Flush Face |
Includes Shut Off | Yes |
Coupling Component | Socket |
Finish/Coating | Trivalent Chromium Zinc |
Fitting Type | Male Bulkhead Flare |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FEM Series, Steel, Coupling Size 3/8 in, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 22.71 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Lube Circ Saw8Oz Worm Dr (80111)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 30 # of Teeth (60BS30H X 1 1/4)
- ENERPAC FZ1616, High Pressure Fitting, Street Elbow, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1616)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size (FET-372-8FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 60 Series (H4-62-T10)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 6600 Series (6608-6-6)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-4M)
- PARKER Dust Protection Plug, 1/2 In (H4-65M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C6-8FV)
- Parker Hydraulic Hoses & Fittings