Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # 71-3C6-4F
Zoro # G6081993
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type NPTF
- Coupler Thread Size 1/4"-18
- Coupler Body Size 3/8"
Product Information
- Brand Parker
- MFR # 71-3C6-4F
- Zoro # G6081993
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 3/8" |
Thread Size | 1/4"-18 |
Length | 2-23/64" |
Overall Length | 2 23/64 in |
Max. Outside Dia. | 1 9/16 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 18.93 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- DAYTON Motor Mounting Base (2M516)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0012 (G60401-0012)
- PARKER Quick Connect Hose Coupling, Sleeve Lock, 1/4"-18 Thread Size (S22)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 60 Series (H4-63-T10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-502-12FO-BULK)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (H3-63)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 60 Series (H3-63-T8)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP-E5)
- Parker Hydraulic Quick Couplers