Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size
Mfr # FEM-621-12FO-NL
Zoro # G4655436
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type ISO 16028
- Connection Type UNF
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 5/8"
Product Information
- Brand Parker
- MFR # FEM-621-12FO-NL
- Zoro # G4655436
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 5/8" |
Thread Size | 1-1/16"-12 |
Length | 3-45/64" |
Overall Length | 3 45/64 in |
Max. Outside Dia. | 1 11/16 in |
Coupling Size | 5/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FEM Series, Steel, Coupling Size 5/8 in, Female, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 75.71 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose 5/8"x25 ft. Red, Hot Water Hose (HWR5825)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Splicer, PK 25 (FBS44-25K)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-50 (800-8MGT-50)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-N1)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 6600 Series (6608-8-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, 60 Series (BH4-60)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-60)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-61)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-502-12BMF)
- AFTERMARKET HA86019354 Hydraulic Breakaway Coupler, Female Fits Case IH (HA86019354-HYC_2)
- Parker Hydraulic Hoses & Fittings