Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 60 Series
Mfr # H6-63
Zoro # G4672026
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type NPTF
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
Product Information
- Brand Parker
- MFR # H6-63
- Zoro # G4672026
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 2 27/64 in |
Max. Outside Dia. | 1 37/64 in |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 2,500 psi, Max. Flow Rate 106 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Line Lubricator, 3/8In, 105cfm, 250 psi (L36231-110)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (MSF-40)
- SPEEDAIRE Speed Control Muffler, 1/8 NPT, 1/2 Hex (1EJU2)
- SPEEDAIRE Hose Stopper (42PC90)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-8)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-N6M)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-1002-16FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, 6600 Series (6601-2-4)
- PARKER Accumulator Safey Block, 1740 psi Relief (SBAT20E1T1-120-TL1)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1001-20FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size (FET-372-8FO)
- Parker Hydraulic Hoses & Fittings