Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-5/16"-12 Thread Size, 6600 Series
Mfr # 6610-16-16
Zoro # G4655192
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type 6600
- Connection Type ORB
- Coupler Thread Size 1-5/16"-12
- Coupler Body Size 1"
Product Information
- Brand Parker
- MFR # 6610-16-16
- Zoro # G4655192
- Country of Origin Korea, Republic of
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-5/16"-12 |
Coupler Body Size | 1" |
Thread Size | 1-5/16"-12 |
Length | 3-7/64" |
Overall Length | 3 3/32 in |
Coupling Size | 1 in |
Max. Outside Dia. | 2 11/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 6600 Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 189.3 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50mm I. D., 64mm O. D., 8mm W (50648TC)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- CAMOZZI #Mc104-D11Tf, Mc Series, Filter/Regulator, 1/4" NPTF, 5 Micron Filtering Element, Semi-Automatic, (MC104-D11TF)
- BULLDOG WINCH 0-200psi Digital Air Pressure Gauge (42064)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12F)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-N1M)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SH8-62)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-N6M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 6600 Series (6601-8-10)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6FP)
- PARKER Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Ball Lock, 71 Series (SH71-3N8-8F)
- Parker Hydraulic Hoses & Fittings