Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series
Mfr # BST-N3
Zoro # G4680943
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type ST
- Connection Type NPTF
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
Product Information
- Brand Parker
- MFR # BST-N3
- Zoro # G4680943
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 1-5/8" |
Overall Length | 1 5/8 in |
Max. Outside Dia. | 1 37/64 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Brass, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 2,700 psi, Max. Flow Rate 45.42 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCR63212, Pressure Line, 3 micron, Outside-In (MF0059278)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, Setscrew (ER24)
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-53)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 9/16"-18 Thread Size (SH2-62-T6)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-62Y)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FP-E5)
- PARKER Dust Protection Cap, 1/4 In (H2-66M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3C4-4F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO-NL-BULK)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, 6600 Series (6602-2-4)
- Parker Hydraulic Quick Couplers