Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series
Mfr # BPN251F
Zoro # G5134087
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type Moldmate
- Connection Type NPTF
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/4"
Product Information
- Brand Parker
- MFR # BPN251F
- Zoro # G5134087
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/4" |
Thread Size | 1/8"-27 |
Overall Length | 31/32 in |
Max. Outside Dia. | 37/64 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Moldmate Series, Brass, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6203VVCM NS7S)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- CONTROL DEVICES Valve, Relief, 3/8 In (VR38-100)
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-504-8MP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6601-6-6)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-6)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308-BP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 6600 Series (6602-4-4)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-N8M)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T20)
- Parker Hydraulic Hoses & Fittings