Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # PN552
Zoro # G9856330
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Moldmate
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/2"
- Coupler Flow Rate 12.0 gpm
Product Information
- Brand Parker
- MFR # PN552
- Zoro # G9856330
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/2" |
Thread Size | 1/4"-18 |
Coupling Size | 1/2 in |
Details
Item | Hydraulic Quick Connect Hose Coupling |
Coupler Interchange Type | Moldmate |
Connection Type | NPT |
Coupler Flow Rate | 12.0 gpm |
Max. Pressure | 200 psi |
Coupler Body Material | Brass |
Sleeve Material | Steel |
Coupler Finish | Chrome Plated |
Series | FEM |
Body Material | Brass |
Coupling Locking Type | Push-to-Connect |
Seal Material | Silicone |
Seal Type | Buna N |
Fitting Type | MNPT |
Coupling Component | Plug |
Includes Valve | No |
Hose Fitting Gender | Male |
Finish/Coating | Chrome Plated |
Max. Working Pressure @ 70 F | 200 psi |
Max. Flow Rate | 45.42 lpm |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FEM Series, Brass, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 45.42 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nozzle Assembly, 95633 (95633)
- SMC Vacuum Water Separator, 1/2 In (AMJ4000-N04B)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F90204K6B, Pressure Line, 5 micron, Outside-In (MF0058392)
- FESTO Round Cylinder DSNU-32-320-PPS-A (DSNU-32-320-PPS-A)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-372-8FP)
- PARKER Quick Connect, Socket, 1/4" Body, 1/2" Barb (TL-501-4FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (FET-752-16FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6FV)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-6)
- SAFEWAY HYDRAULICS Dust Plug, Metal (34-3)
- Parker Hydraulic Hoses & Fittings