Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series
Mfr # FS-752-12FP
Zoro # G9853844
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Flush Face
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
- Coupler Flow Rate 28.0 gpm
Product Information
- Brand Parker
- MFR # FS-752-12FP
- Zoro # G9853844
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 3 5/8 in |
Max. Outside Dia. | 1 63/64 in |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FS Series, 316 Stainless Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 105.99 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190)
- ENERPAC Repair Kit (P60234-1SR)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (PETRO-COMP FG-40XL-001)
- KIPP Shim Ring DIN988, D1=42, D2=52, H=1, 5, Steel Bright (K1151.4252150)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-N6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 60 Series (H4-63-T10)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1-5/16"-12 Thread Size (SH8-63-T16)
- PARKER Hydraulic Quick Coupler, Steel, UNF (FEM-751-12FO)
- PARKER Accumulator Safey Block, 1740 psi Relief (SBAT20E1T1-120-TL1)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP-NL-BULK)
- BUYERS PRODUCTS 1 Inch Wing-Type Hydraulic Quick Coupler Female End Only (QDWC162)
- Parker Hydraulic Hoses & Fittings