Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series
Mfr # FS-251-4MZ
Zoro # G9853479
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Flush Face
- Connection Type CPI Flareless
- Coupler Thread Size 9/16"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.0 gpm
Product Information
- Brand Parker
- MFR # FS-251-4MZ
- Zoro # G9853479
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 9/16"-18 |
Coupler Body Size | 1/4" |
Thread Size | 9/16"-18 |
Coupling Size | 1/4 in |
Details
Item | Hydraulic Quick Connect Hose Coupling |
Coupler Interchange Type | Flush Face |
Connection Type | CPI Flareless |
Coupler Flow Rate | 3.0 gpm |
Max. Pressure | 2000 psi |
Coupler Body Material | 316 Stainless Steel |
Sleeve Material | Stainless Steel |
Coupler Finish | Chrome Plated |
Series | FS |
Body Material | 316 Stainless Steel |
Coupling Locking Type | Push-to-Connect |
Seal Material | Fluorocarbon |
Coupling Component | Socket |
Max. Flow Rate | 11.36 lpm |
Finish/Coating | Chrome Plated |
Includes Valve | Yes |
Max. Working Pressure @ 70 F | 2,000 psi |
Valve Type | Flush Face |
Includes Shut Off | Yes |
Fitting Type | Female CPI Flareless |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FS Series, 316 Stainless Steel, Coupling Size 1/4 in, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 11.36 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC34100JR)
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- DDS Shaft Seal, 65 x 90 x 10 mm., TCV, Fluoro Rubber (659010TCV)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1001-20FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-252-6FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-N2M)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PC500)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 60 Series (H2-63)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-3)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-N3M)
- Parker Hydraulic Quick Couplers