Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size
Mfr # SH1-62
Zoro # G4703246
original price:
$91.99
10% off
new price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type NPTF
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/8"
Product Information
- Brand Parker
- MFR # SH1-62
- Zoro # G4703246
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/8" |
Thread Size | 1/8"-27 |
Overall Length | 1 57/64 in |
Coupling Size | 1/8 in |
Max. Outside Dia. | 61/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, 303 Stainless Steel, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 3 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 159 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB155)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 1-Ph (FEH1056SU)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- INDUSTRIAL CHOICE 1 x 50 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-1-300-R-50-U)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-504-8MP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 6600 Series (6608-10-10)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (S71-3N8-8F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN351)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (H3-62-T8)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1-5/16"-12 Thread Size (SH8-63-T16)
- Parker Hydraulic Quick Couplers