Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size
Mfr # SST-6M
Zoro # G4672963
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type ST
- Connection Type NPTF
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
Product Information
- Brand Parker
- MFR # SST-6M
- Zoro # G4672963
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Length | 2-11/64" |
Overall Length | 2 11/64 in |
Max. Outside Dia. | 1 43/64 in |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, 303 Stainless Steel, Coupling Size 3/4 in, Male, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 105.99 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES M-Style 1/4" Combination Coupler/Plug Kit (S-711)
- CAMPBELL HAUSFELD Air Tool Oil, 8 oz. (ST127012AV)
- DODGE Tigear-2 Reducers And Accessories, 17Q20H56 TIGEAR-2 REDUCER (17Q20H56 TIGEAR-2 REDUCER)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1-1/16"-12 Thread Size (SH6-63-T12)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FEM-252-4FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (FET-752-16FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N4-4F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 9/16"-18 Thread Size (FET-1502-24FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-2)
- SWING Coupler, TST, SC-E, 1/4" Female NPT (20500052)
- Parker Hydraulic Hoses & Fittings