Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Plug, Male ORS Fitting Thread
Mfr # 6 PNLO-S
Zoro # G1621661
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Size 3/8 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 9,200 psi
- Thread Size 11/16"-16
Product Information
- Brand Parker
- MFR # 6 PNLO-S
- Zoro # G1621661
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 11/16"-16 |
Overall Length | 0.75mm |
Fitting Thread Size 1 | 11/16"-16 |
Length (In.) | 0.75 |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 9,200 psi |
Max. Working Pressure (PSI) | 9200 |
Material | Steel |
Finish | Unfinished |
Fitting Thread Type 1 | Male ORS |
Hose Adapter Material | Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 11/16 In.-16, 9,200 psi, Reusable Yes, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Economair Seal Kit, RK2440-10 (RK2440-10)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2G20-12v-BR-06)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52143, Return Line, 25 micron, Outside-In (MF0579372)
- INTERSTATE PNEUMATICS 3/4 Inch NPT Male Brass Hex Nipple (FA919)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (20 PNLO-S)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 3/8In (6 S6LO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6-6 FLO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-12 FLO-S)
- TOMPKINS Hydraulic Fitting-Steel04MJ BULKHEAD UNION (2700-04-04)
- Parker Hydraulic Hoses & Fittings