Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Plug, Male ORS Fitting Thread
Mfr # 16 PNLO-SS
Zoro # G1621512
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Size 1 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
- Thread Size 1-7/16"-12
Product Information
- Brand Parker
- MFR # 16 PNLO-SS
- Zoro # G1621512
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1-7/16"-12 |
Length (In.) | 1.10 |
Fitting Thread Size 1 | 1-7/16"-12 |
Overall Length | 1.10mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 6,000 psi |
Material | Stainless Steel |
Fitting Thread Type 1 | Male ORS |
Finish | Unfinished |
Max. Working Pressure (PSI) | 6000 |
Hose Adapter Material | Stainless Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 1-7/16 In.-12, 6,000 psi, Reusable Yes, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- FLEXI HINGE Check Valve, 6", Carbon Steel, MPT I/O (H6-502M-1320)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- SKF SKF 6307, Single Row Ball Bearings (6307)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 1/4 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6 FLO-S)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (24 FNL-S)
- Parker Hydraulic Hoses & Fittings