Shop All Hydraulic Filtration Parts
Parker
Hydraulic Oil Filter Cart, 1 HP, 115V AC
Mfr # 5PFCC220Q10QBVPI1
Zoro # G907197121
product price: $2,784.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,784.99
Free 30-Day Returns
Key Features
- Motor HP 1 hp
- Voltage 115V AC
- Motor Type - Filters Electric
- Max. Flow 5 gpm
- Secondary Filter Rating 10 micron
Product Information
- Brand Parker
- MFR # 5PFCC220Q10QBVPI1
- Zoro # G907197121
- Country of Origin United States
- Category Hydraulic Filtration Parts
Description
Hydraulic Oil Filter Cart, Flow Rate - Maximum 5 gpm, Allowable Pressure - Maximum 150 psi, Primary Filter Rating 20 micron, Secondary Filter Rating 10 micron, Motor Horsepower - Maximum 1 hp, Fluid Viscosity - Maximum 4,000 SUS, Motor Type Electric, Secondary Filter Media Microglass, Application Gear Oils, Hydraulic Oils, Lube Oils, Includes Bypass Valve Bypass Valve Included, Differential Pressure 35 psi, Filter Bypass Pressure 35 psi, Pump Type Gear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #S1PP (S1PP)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- TARIFOLD Wall Unit Reference Organizer, A3 Pocket (W291A3LAN)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75" OD (AFD5934)
- PARKER Mounting Kit, Panel, For 4DJZ5 & 4DJZ9 (MVK2)
- PARKER Handle (931897)
- PARKER Field Adaptor, 1 In NPT, 1 In L (937546)
- PARKER Head Assembly (929142)
- PARKER Viton O-Ring (V92138)
- PARKER Outlet Hose Assembly (931937)
- PARKER Pop Up Indicator (932027)
- Parker Parts & Accessories