Shop All Hydraulic Filtration Parts
Parker
Hydraulic Oil Filter Cart, 1 HP, 115V AC
Mfr # 10PFCC220Q10QBVPI1
Zoro # G807197092
product price: $2,892.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,892.99
Free 30-Day Returns
Key Features
- Motor HP 1 hp
- Motor Type - Filters Electric
- Application To Filter Hydraulic Oil
- Secondary Filter Rating 10 micron
- Max. Flow 10 gpm
Product Information
- Brand Parker
- MFR # 10PFCC220Q10QBVPI1
- Zoro # G807197092
- Country of Origin United States
- Category Hydraulic Filtration Parts
Description
Hydraulic Oil Filter Cart, Flow Rate - Maximum 10 gpm, Allowable Pressure - Maximum 150 psi, Primary Filter Rating 20 micron, Secondary Filter Rating 10 micron, Motor Horsepower - Maximum 1 hp, Fluid Viscosity - Maximum 1,000 SUS, Motor Type Electric, Secondary Filter Media Microglass, Application Gear Oils, Hydraulic Oils, Lube Oils, Includes Bypass Valve Bypass Valve Included, Differential Pressure 35 psi, Filter Bypass Pressure 35 psi, Pump Type Gear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M750 (5M750)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D55A10GAV, Pressure Line, 10 micron (ZX-D55A10GAV)
- BOSTON GEAR Miter Gear-12 Pitch (L127Y)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, 303 SS (MCL-12-SS)
- PARKER Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4 (MVK6)
- PARKER Field Adaptor, 1 In NPT, 1 In L (937546)
- PARKER Hydraulic Oil Filter Cart, 1 HP, 115V AC (5PFCC220Q10QBVPI1)
- PARKER Filter, 2 Micron, PK2 (933467Q)
- PARKER Filter, 20 Micron (924451)
- PARKER Mounting Kit, Panel, For 4DJZ5 & 4DJZ9 (MVK2)
- CHIEF Screw-In Glands 3.660-14 Unf Thread, 3.5" Bore, 2 Rod, 3000 PSI (782211)
- Parker Parts & Accessories