Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 8.8 Cu. In./Rev.
Mfr # 110A-088-AS-0-F
Zoro # G4688747
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 110A
- Flange Mount SAE A 2-Bolt
- Displacement 8.8 cu in/rev
- Max. RPM 787 RPM
- Continuous Torque 3,080 in-lb
Product Information
- Brand Parker
- MFR # 110A-088-AS-0-F
- Zoro # G4688747
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Shaft Dia. (In.) | 1 |
Length (In.) | 4.98 |
Width (In.) | 5.13 |
Height (In.) | 4.61 |
Shaft Length (In.) | 1.79 |
Shaft Length | 1.79 in |
Height | 4.61 in |
Length | 4.98 in |
Mounting Plate Width | 5.13 in |
Description
Hydraulic Motor, 8.8 cu in/rev Displacement, Continuous Torque 3,080 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 787 RPM, Pressure Rating 2500 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.79 in, Length 4.98 in, Height 4.61 in, Mounting Plate Width 5.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- DIXON H Series Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x Female NPTF, Brass (2HF2-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- DAYTON Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (1L659)
- PARKER Hydraulic Motor, 12.0 Cu. In./Rev. (TF0195AS030AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- PARKER Hydraulic Motor, 4.9 Cu. In./Rev. (TF0080AS030AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- CHAR-LYNN Hydraulic Motor, 8.8 cu in/rev, 2 Bolt (103-1542)
- Parker General Purpose Hydraulic Motors