Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 3.6 Cu. In./Rev.
Mfr # 110A-036-AS-0-F
Zoro # G4685362
product price: $1,725.99
/ea
Free Shipping & Returns
$1,725.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 110A
- Flange Mount SAE A 2-Bolt
- Displacement 3.6 cu in/rev
- Max. RPM 898 RPM
- Continuous Torque 1,117 in-lb
Product Information
- Brand Parker
- MFR # 110A-036-AS-0-F
- Zoro # G4685362
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Length (In.) | 4.41 |
Height (In.) | 4.61 |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.79 |
Width (In.) | 5.13 |
Mounting Plate Width | 5.13 in |
Shaft Length | 1.79 in |
Length | 4.41 in |
Height | 4.61 in |
Description
Hydraulic Motor, 3.6 cu in/rev Displacement, Continuous Torque 1,117 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 898 RPM, Pressure Rating 2500 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.79 in, Length 4.41 in, Height 4.61 in, Mounting Plate Width 5.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- BESTORQ 250K12 Micro V Belt, 25 in Pitch Length, 1.68 in Top Width, 12 Ribs (250K12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- KD TOOLS Pinless Impact Universal Joint, 3/8" Dr (84440)
- PARKER Hydraulic Motor, 12.0 Cu. In./Rev. (TF0195AS030AAAA)
- PARKER Hydraulic Motor, 4.9 Cu. In./Rev. (TF0080AS030AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- ILC Replacement for APS APS5196 MOTOR (APS5196 MOTOR)
- Parker General Purpose Hydraulic Motors