Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 29.1 Cu. In./Rev.
Mfr # TG0475AS030AAAA
Zoro # G4679062
Free Shipping & Returns
$1,892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TG
- Flange Mount SAE A 2-Bolt
- Displacement 29.1 cu in/rev
- Max. RPM 237 RPM
- Continuous Torque 7,853 in-lb
Product Information
- Brand Parker
- MFR # TG0475AS030AAAA
- Zoro # G4679062
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Length (In.) | 9.20 |
Shaft Dia. (In.) | 1-1/4 |
Width (In.) | 5.25 |
Height (In.) | 5.03 |
Shaft Length (In.) | 2.37 |
Height | 5.03 in |
Length | 9.2 in |
Shaft Length | 2.37 in |
Mounting Plate Width | 5.25 in |
Description
Hydraulic Motor, 29.1 cu in/rev Displacement, Continuous Torque 7,853 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 237 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 9.2 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Roll Pin (CA092079)
- SPOTNAILS Re-Hi888033 Piston Driver Assembly For Hitachi Nv90Ag, 1-Pk (RE-HI888033)
- WEG Cooling Tower Motor, Three Phase, 25 HP, 1,765 Nameplate RPM, 230/460V AC, 284T Frame (02518ET3ECT284T-W22)
- PIX PIX 225L050, Standard Timing Belt, L, 1/2 X 22-1/2, T60, Trapezoidal (225L050)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 12.0 Cu. In./Rev. (TF0195AS030AAAA)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- WAI GLOBAL Motor, MTRPUMP W9787, 12 Volt, CW, 9Spline Shaft (10735N)
- Parker General Purpose Hydraulic Motors