Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 29.1 Cu. In./Rev.
Mfr # TF0475AS030AAAA
Zoro # G4705617
Free Shipping & Returns
$1,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TF
- Flange Mount SAE A 2-Bolt
- Displacement 29.1 cu in/rev
- Max. RPM 195 RPM
- Continuous Torque 6,027 in-lb
Product Information
- Brand Parker
- MFR # TF0475AS030AAAA
- Zoro # G4705617
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Shaft Dia. (In.) | 1-1/4 |
Height (In.) | 5.03 |
Length (In.) | 9.20 |
Width (In.) | 5.25 |
Shaft Length (In.) | 2.37 |
Length | 9.2 in |
Shaft Length | 2.37 in |
Mounting Plate Width | 5.25 in |
Height | 5.03 in |
Description
Hydraulic Motor, 29.1 cu in/rev Displacement, Continuous Torque 6,027 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 195 RPM, Pressure Rating 1645 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 9.2 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13015)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 46in PL, T92 (460H300)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-11)
- PARKER Hydraulic Motor, 4.9 Cu. In./Rev. (TF0080AS030AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 12.0 Cu. In./Rev. (TF0195AS030AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 4 Bolt (103-1003)
- Parker Hydraulic Industrial Tools