Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 24.7 Cu. In./Rev.
Mfr # TG0405AS030AAAA
Zoro # G4686306
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TG
- Flange Mount SAE A 2-Bolt
- Displacement 24.7 cu in/rev
- Max. RPM 232 RPM
- Continuous Torque 8,336 in-lb
Product Information
- Brand Parker
- MFR # TG0405AS030AAAA
- Zoro # G4686306
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Length (In.) | 8.86 |
Width (In.) | 5.25 |
Height (In.) | 5.03 |
Shaft Length (In.) | 2.37 |
Shaft Dia. (In.) | 1-1/4 |
Shaft Length | 2.37 in |
Mounting Plate Width | 5.25 in |
Height | 5.03 in |
Length | 8.86 in |
Description
Hydraulic Motor, 24.7 cu in/rev Displacement, Continuous Torque 8,336 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 232 RPM, Pressure Rating 2500 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 8.86 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- TB WOODS FHP Sheave, AK41-QT (AK41)
- BRENNAN INDUSTRIES BSP PLUG AND MM PLUG KIT WITH PLASTIC BOX (KT1006-BSP)
- BETA 1 FILTERS Spin-On replacement filter for P1065 / Y2K (B1SF0009001)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 4.9 Cu. In./Rev. (TF0080AS030AAAA)
- AFTERMARKET 1512385 Motor for Universal Tractors 2 Bolt 1 Inch Straight Shaft (103-1028)
- Parker Hydraulic Industrial Tools