Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 24.7 Cu. In./Rev.
Mfr # TF0405AS030AAAA
Zoro # G4672927
original price:
$1,604.00
9% off
Free Shipping & Returns
$1,458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TF
- Flange Mount SAE A 2-Bolt
- Displacement 24.7 cu in/rev
- Max. RPM 231 RPM
- Continuous Torque 5,800 in-lb
Product Information
- Brand Parker
- MFR # TF0405AS030AAAA
- Zoro # G4672927
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Width (In.) | 5.25 |
Height (In.) | 5.03 |
Shaft Length (In.) | 2.37 |
Shaft Dia. (In.) | 1-1/4 |
Length (In.) | 8.87 |
Shaft Length | 2.37 in |
Mounting Plate Width | 5.25 in |
Height | 5.03 in |
Length | 8.87 in |
Description
Hydraulic Motor, 24.7 cu in/rev Displacement, Continuous Torque 5,800 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 231 RPM, Pressure Rating 1850 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 8.87 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Swivel Hose End, 3/8" Mnpt, 3/8" Id (S-612-6)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933468Q, Pressure Line, 25 micron, Outside-In (MF0059624)
- CARLISLE BX62 Gold-Ribbon Cog-Belt (BX62)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 4 Bolt (101-1005)
- Parker Hydraulic Industrial Tools