Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 20.0 Cu. In./Rev.
Mfr # TB0330AS100AAAA
Zoro # G4663775
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- Flange Mount SAE A 2-Bolt
- Displacement 20.0 cu in/rev
- Max. RPM 171 RPM
- Continuous Torque 3,657 in-lb
Product Information
- Brand Parker
- MFR # TB0330AS100AAAA
- Zoro # G4663775
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Shaft Length (In.) | 1.76 |
Height (In.) | 3.84 |
Length (In.) | 7.54 |
Shaft Dia. (In.) | 1 |
Width (In.) | 5.01 |
Mounting Plate Width | 5.01 in |
Length | 7.54 in |
Shaft Length | 1.76 in |
Height | 3.84 in |
Description
Hydraulic Motor, 20.0 cu in/rev Displacement, Continuous Torque 3,657 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 171 RPM, Pressure Rating 1350 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 7.54 in, Height 3.84 in, Mounting Plate Width 5.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 50 x 960mm PL, T120 (960-8M-50)
- ZORO SELECT V-Belt Sheave, 1.9 lb, Cast Iron (AK44H)
- BESTORQ 5M Timing Belts, 400-5M-15 (400-5M-15)
- BLACK SWAN Metal Containers - F-Style gal. - 1-3/4" (22310)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- WAI GLOBAL Motor, MTRPUMP IK 12V CCW, 08 Power12 Volt (10919N)
- Parker Hydraulic Industrial Tools