Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 17.9 Cu. In./Rev.
Mfr # TB0295AS100AAAA
Zoro # G4678335
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- Flange Mount SAE A 2-Bolt
- Displacement 17.9 cu in/rev
- Max. RPM 191 RPM
- Continuous Torque 3,391 in-lb
Product Information
- Brand Parker
- MFR # TB0295AS100AAAA
- Zoro # G4678335
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Shaft Length (In.) | 1.76 |
Width (In.) | 5.01 |
Shaft Dia. (In.) | 1 |
Length (In.) | 7.29 |
Height (In.) | 3.84 |
Length | 7.29 in |
Height | 3.84 in |
Shaft Length | 1.76 in |
Mounting Plate Width | 5.01 in |
Description
Hydraulic Motor, 17.9 cu in/rev Displacement, Continuous Torque 3,391 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 191 RPM, Pressure Rating 1400 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 7.29 in, Height 3.84 in, Mounting Plate Width 5.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 3-Phase, Overall Height: 77" (338VLE4)
- MILTON M Style Push Type Coupler, 1/4" FNPT (S-755)
- ENERPAC 5/32 Tubing Grn 4.5In (DC8124268)
- TIMKEN TRB Single Cup PwrDense 4-8 OD, NP717996-2 (NP717996-2)
- PARKER Hydraulic Motor, 12.0 Cu. In./Rev. (TF0195AS030AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 4.9 Cu. In./Rev. (TF0080AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- ILC Replacement for DIXIE TS-5122 MOTOR (TS-5122 MOTOR)
- Parker Hydraulic Industrial Tools