Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 17.1 Cu. In./Rev.
Mfr # TF0280AS030AAAA
Zoro # G4691197
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TF
- Flange Mount SAE A 2-Bolt
- Displacement 17.1 cu in/rev
- Max. RPM 334 RPM
- Continuous Torque 4,502 in-lb
Product Information
- Brand Parker
- MFR # TF0280AS030AAAA
- Zoro # G4691197
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Shaft Length (In.) | 2.37 |
Length (In.) | 8.32 |
Shaft Dia. (In.) | 1-1/4 |
Width (In.) | 5.25 |
Height (In.) | 5.03 |
Mounting Plate Width | 5.25 in |
Height | 5.03 in |
Length | 8.32 in |
Shaft Length | 2.37 in |
Description
Hydraulic Motor, 17.1 cu in/rev Displacement, Continuous Torque 4,502 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 334 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 8.32 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 53" Outside Length, 2/3" Top Width, 1 Ribs (B50/5L530)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- SKF SKF 6002 2RS C3, Single Row Ball Bearings (6002 2RS C3)
- GATES PowerGrip Timing Belts, 165L050 (165L050)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 12.0 Cu. In./Rev. (TF0195AS030AAAA)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 4 Bolt (103-1008)
- Parker General Purpose Hydraulic Motors