Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 15.9 Cu. In./Rev.
Mfr # TB0260AS100AAAA
Zoro # G4706073
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- Flange Mount SAE A 2-Bolt
- Displacement 15.9 cu in/rev
- Max. RPM 216 RPM
- Continuous Torque 3,096 in-lb
Product Information
- Brand Parker
- MFR # TB0260AS100AAAA
- Zoro # G4706073
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Height (In.) | 3.84 |
Shaft Dia. (In.) | 1 |
Length (In.) | 7.04 |
Shaft Length (In.) | 1.76 |
Width (In.) | 5.01 |
Shaft Length | 1.76 in |
Length | 7.04 in |
Mounting Plate Width | 5.01 in |
Height | 3.84 in |
Description
Hydraulic Motor, 15.9 cu in/rev Displacement, Continuous Torque 3,096 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 216 RPM, Pressure Rating 1450 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 7.04 in, Height 3.84 in, Mounting Plate Width 5.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 775-5M-25 Synchro-Cog HT Synchronous Belt (775-5M-25)
- THOMSON Ball Bushing Die, Bore Dia 1.500 In (DS24)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- DODGE 1008 X 7/8 KW Taper Lock Bushing (1008X7/8)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 12.0 Cu. In./Rev. (TF0195AS030AAAA)
- PARKER Hydraulic Motor, 4.9 Cu. In./Rev. (TF0080AS030AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- BAILEY HYDRAULICS Birotational Motor 2 Bolt A Mount, 1" Dia. Shaft, Char-Lynn 2000 Series (254084)
- Parker Hydraulic Industrial Tools