Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 14.5 Cu. In./Rev.
Mfr # TF0240AS030AAAA
Zoro # G4660153
original price:
$1,346.24
9% off
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TF
- Flange Mount SAE A 2-Bolt
- Displacement 14.5 cu in/rev
- Max. RPM 394 RPM
- Continuous Torque 3,782 in-lb
Product Information
- Brand Parker
- MFR # TF0240AS030AAAA
- Zoro # G4660153
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Height (In.) | 5.03 |
Width (In.) | 5.25 |
Shaft Dia. (In.) | 1-1/4 |
Length (In.) | 8.13 |
Shaft Length (In.) | 2.37 |
Height | 5.03 in |
Shaft Length | 2.37 in |
Length | 8.13 in |
Mounting Plate Width | 5.25 in |
Description
Hydraulic Motor, 14.5 cu in/rev Displacement, Continuous Torque 3,782 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 394 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 8.13 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Diverter Block (N18-04-0000)
- BREEZE Hose Clamp, HD, SAE 12,305SS, PK10 (300 12 H)
- ADAPTALL Hose Adapter, 26 mm, Metric, 1/2", NPT (9235-26-08)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 4.9 Cu. In./Rev. (TF0080AS030AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 4 Bolt (101-1015)
- Parker General Purpose Hydraulic Motors