Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 12.9 Cu. In./Rev.
Mfr # 110A-129-AS-0-F
Zoro # G4701076
product price: $1,919.99
/ea
Free Shipping & Returns
$1,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 110A
- Flange Mount SAE A 2-Bolt
- Displacement 12.9 cu in/rev
- Max. RPM 537 RPM
- Continuous Torque 4,055 in-lb
Product Information
- Brand Parker
- MFR # 110A-129-AS-0-F
- Zoro # G4701076
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Length (In.) | 5.42 |
Width (In.) | 5.13 |
Shaft Length (In.) | 1.79 |
Height (In.) | 4.61 |
Shaft Dia. (In.) | 1 |
Height | 4.61 in |
Mounting Plate Width | 5.13 in |
Length | 5.42 in |
Shaft Length | 1.79 in |
Description
Hydraulic Motor, 12.9 cu in/rev Displacement, Continuous Torque 4,055 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 537 RPM, Pressure Rating 2250 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.79 in, Length 5.42 in, Height 4.61 in, Mounting Plate Width 5.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5860)
- A.O. SMITH Century Condenser Fans Motor, 3/4 HP, 1075 RPM, 460V, TEAO, 48Y Frame (EM3739F)
- DAYTON AC Gearmotor, 483.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z385)
- GAST Vac Lubricator Sp V40C (V40C)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 4.9 Cu. In./Rev. (TF0080AS030AAAA)
- PARKER Hydraulic Motor, 12.0 Cu. In./Rev. (TF0195AS030AAAA)
- WAI GLOBAL Motor, MTRPLOW 462415, 12 Volt, CCW, Slotted Shaft (5200N)
- Parker General Purpose Hydraulic Motors