Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 10.6 Cu. In./Rev.
Mfr # 110A-106-AS-0-F
Zoro # G4670933
product price: $1,879.99
/ea
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 110A
- Flange Mount SAE A 2-Bolt
- Displacement 10.6 cu in/rev
- Max. RPM 654 RPM
- Continuous Torque 3,359 in-lb
Product Information
- Brand Parker
- MFR # 110A-106-AS-0-F
- Zoro # G4670933
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 in |
Height (In.) | 4.61 |
Shaft Dia. (In.) | 1 |
Width (In.) | 5.13 |
Shaft Length (In.) | 1.79 |
Length (In.) | 5.17 |
Length | 5.17 in |
Shaft Length | 1.79 in |
Height | 4.61 in |
Mounting Plate Width | 5.13 in |
Description
Hydraulic Motor, 10.6 cu in/rev Displacement, Continuous Torque 3,359 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 654 RPM, Pressure Rating 2250 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.79 in, Length 5.17 in, Height 4.61 in, Mounting Plate Width 5.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-1/2-B (U-1/2-B)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103818.00)
- SMC Filter/Regulator, Lubricator, 1/4" (AC20-N02C-CZ-A)
- MODINE Motor, 1/8 HP, 115V, 1625 rpm (9F0302270000)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 12.0 Cu. In./Rev. (TF0195AS030AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- BUYERS PRODUCTS Replacement 17.9 CIR Hydraulic Auger Motor for SaltDogg® Spreader (CM034P)
- Parker General Purpose Hydraulic Motors