Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 10.3 Cu. In./Rev.
Mfr # TG0170AS030AAAA
Zoro # G4690725
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TG
- Flange Mount SAE A 2-Bolt
- Displacement 10.3 cu in/rev
- Max. RPM 554 RPM
- Continuous Torque 4,216 in-lb
Product Information
- Brand Parker
- MFR # TG0170AS030AAAA
- Zoro # G4690725
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Width (In.) | 5.25 |
Height (In.) | 5.03 |
Shaft Dia. (In.) | 1-1/4 |
Shaft Length (In.) | 2.37 |
Length (In.) | 7.82 |
Length | 7.82 in |
Height | 5.03 in |
Mounting Plate Width | 5.25 in |
Shaft Length | 2.37 in |
Description
Hydraulic Motor, 10.3 cu in/rev Displacement, Continuous Torque 4,216 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 554 RPM, Pressure Rating 3000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 7.82 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 417490 (417490)
- SPEEDAIRE L.p.exh. Manifold (RE102E)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- TRITAN Tapered Roller Bearing Set, 1.375-in. Bore Dia., 2.56-in. Outside Dia., 0.71-in. Width (LM48548/10)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- PARKER Hydraulic Motor, 4.9 Cu. In./Rev. (TF0080AS030AAAA)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- Parker Hydraulic Industrial Tools