Shop All General Purpose Hydraulic Motors
Parker
Hydraulic Motor, 10.3 Cu. In./Rev.
Mfr # TF0170AS030AAAA
Zoro # G4700823
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TF
- Flange Mount SAE A 2-Bolt
- Displacement 10.3 cu in/rev
- Max. RPM 444 RPM
- Continuous Torque 2,808 in-lb
Product Information
- Brand Parker
- MFR # TF0170AS030AAAA
- Zoro # G4700823
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 SAE |
Shaft Dia. | 1 1/4 in |
Shaft Length (In.) | 2.37 |
Height (In.) | 5.03 |
Width (In.) | 5.25 |
Shaft Dia. (In.) | 1-1/4 |
Length (In.) | 7.82 |
Length | 7.82 in |
Height | 5.03 in |
Shaft Length | 2.37 in |
Mounting Plate Width | 5.25 in |
Description
Hydraulic Motor, 10.3 cu in/rev Displacement, Continuous Torque 2,808 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 444 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 7.82 in, Height 5.03 in, Mounting Plate Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Option Card, 1 Analog In, 2 Analog Out (OPTB4)
- DDS Shaft Seal, 190 x 220 x 15 mm., Nitrile Rubber (19022015TC)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- TRANSAIR Drop Bracket, For 40mm to 25mm Tubing (6662 40 25)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- PARKER Hydraulic Motor, 12.0 Cu. In./Rev. (TF0195AS030AAAA)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- CHAR-LYNN Motor, Hydraulic, 4.6 cu in/rev, 2 Bolt (103-1034)
- Parker General Purpose Hydraulic Motors