Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 1-5/16"-12
Mfr # 30682-16-16B
Zoro # G9212979
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- For Hose Dash Size -16
- For Hose I.D. 1 in
Product Information
- Brand Parker
- MFR # 30682-16-16B
- Zoro # G9212979
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 2.77 |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Overall Length | 2.65 in |
Compatible Pipe Size | 1 in |
Hose Fitting B Size | 1 in |
Barb Size | 1 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1 in, 300 psi, Fitting Shape Straight, Thread Size 1-5/16 In.-12, Barb Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Compatible Pipe Size 1 in, Thread Type JIC, Overall Length 2.65 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 32770, 10*T-BOLT CLAMP 94 (32770)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-09 (400-5MGT-09)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-5/8" (29HY65)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57121, Pressure Line, 6 micron (ZX-57121)
- PARKER Crimp Fitting, 3/4" I.D., F, ORS (1JC43-12-12)
- PARKER Quick Connect, Plug, 1/4", 1/4"-18 (SH2-63Y)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/4 (1J743-4-4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-8-8)
- PARKER Crimp Fitting, 3/4" I.D., M30-2, F, Metric (1CA43-22-12)
- PARKER Crimp style hydraulic fitting (11343-6-8)
- PARKER Hose Fitting, Female JIC, 90 Elbow, Hose 1 (13943-16-16)
- Parker Hydraulic Hoses & Fittings