Shop All Push On Hose Fittings
Parker
Hydraulic Hose Fitting, Brass, 0.511"-27
Mfr # 38282-4-4B
Zoro # G9174381
product price: $10.85
/ea
Sold in multiples of 2 for $21.70
$21.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4 in
- Material Brass
- Thread Size 0.511"-27
- Thread Type Universal
- Fitting Connection Type Universal x Hose Barb
Product Information
- Brand Parker
- MFR # 38282-4-4B
- Zoro # G9174381
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Length (In.) | 1.8 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Barb Size | 1/4 in |
For Hose Dash Size | -4 |
Overall Length | 1.8 in |
Hose Fitting B Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Thread Type Universal, Overall Length 1.8 in, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS133-40/1-L)
- PIX Belt, AX Cogged, 1/2 x 73 in. OC (AX71)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- ENERPAC RC2514, 25.8 ton Capacity, 14.25 in Stroke, General Purpose Hydraulic Cylinder (RC2514)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER Crimp Fitting, 1/2" I.D., M, Metric (13D43-16-8)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3, Pipe Size: 1/4 in (87110-08-04)
- Parker Hose Fittings