Shop All Hydraulic Hose Fittings
Parker
Hydraulic Hose Fitting, 1/4"-18, NPTF
Mfr # 30182-4-4B
Zoro # G9211789
original price:
$6.67
15% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 787ST, 787TC, 797ST, 797TC
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Parker
- MFR # 30182-4-4B
- Zoro # G9211789
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.57 |
Thread Size | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.57 in |
Barb Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Compatible Pipe Size | 1/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Compatible Pipe Size 1/4 in, Thread Type NPTF, Overall Length 1.57 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B249, V-Belt 5/8 X 252 (B249)
- NATIONAL Small Bore Metric Seals, 25X47X7-RLS35-S (25X47X7-RLS35-S)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F170)
- CHAMPION PNEUMATIC Check Valve, Intake, 3/4in (P05822B)
- PARKER Fitting, Female NPT, Straight, 3/8 (10243-6-6)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30282-8-8B)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/4 (1J743-4-4)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13743-12-12)
- PARKER Fitting, Female JIC, Straight, 1-1/4 (10643-20-20)
- PARKER Crimp Fitting, 1/4" I.D., M16-1.5, F, Metric (1C943-8-4)
- Parker Hydraulic Hoses & Fittings