Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 2.46" L, 3000 psi
Mfr # 1/2 MMO-SS
Zoro # G6139388
product price: $96.59
/ea
Sold in multiples of 5 for $482.95
Free Shipping & Returns
$482.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1/2 in x 1/2 in
Product Information
- Brand Parker
- MFR # 1/2 MMO-SS
- Zoro # G6139388
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 2.46 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting C Size | 1/2 in |
Description
Hydraulic Hose Adapter, Thread Size 1/2 In.-14, Fitting Shape Tee, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 2/B120 123Inch Outside Length, 2 Ribs (2RB120)
- HEVI-RAIL Linear Rail, 1219.2mm L, 103.2 W, 40 mm H (HVR-1-048.000)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.375-in. Bre Dia., 0.875-in. OD, 0.3438-in. W (1604 2RSNR PRX)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/2In (8-6 F5OLO-S)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 1/4 FF-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-SS)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 3/8In (6 S6LO-S)
- PARKER Swivel Union, Zinc Steel, Female ORFS, 1In (16 HL6-S)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X03SS)
- Parker Hydraulic Hoses & Fittings