Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.97" L, 2400 psi
Mfr # 2 GG-SS
Zoro # G6139878
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 2 in x 2 in
Product Information
- Brand Parker
- MFR # 2 GG-SS
- Zoro # G6139878
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 2 in |
Fitting Size | 2 in x 2 in |
Thread Size | 2"-11-1/2 |
Fitting Thread Size 2 | 2"-11-1/2 |
Length (In.) | 1.97 |
Fitting Thread Size 1 | 2"-11-1/2 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Hydraulic Hose Adapter, Thread Size 2 In.-11-1/2, Fitting Shape Straight, Rigid, 2,400 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ94)
- FESTO Rotary Push-In Fitting QSR-M5-6 (QSR-M5-6)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (SF-39)
- TIMKEN TRB Single Cone <4 OD, 368A-2 (368A-2)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- PARKER Hydraulic Hose Adapter, 0.75" L, 6000 psi (1/8 GG-SS)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/2In (8-8 F6L-S)
- PARKER 3/8" x 3/4" Compression 316 SS Sanitary Flange (6-12 ZHLS-SS)
- PARKER Hydraulic Hose Adapter, 0.77" L, 5400 psi (1 HHP-SS)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X10)
- Parker Hydraulic Hose Adapters & Plugs