Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.36" L, 5400 psi
Mfr # 1 X 1/2 PTR-SS
Zoro # G6138861
product price: $37.99
/ea
Sold in multiples of 5 for $189.95
$189.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in, 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1 in
Product Information
- Brand Parker
- MFR # 1 X 1/2 PTR-SS
- Zoro # G6138861
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in, 1 in |
Fitting Size | 1/2 in x 1 in |
Thread Size | 1"-11-1/2, 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.36 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1 in |
Overall Length | 1.36 in |
Description
Hydraulic Hose Adapter, Thread Size 1 In.-11-1/2, 1/2 In.-14, Fitting Shape Straight, Rigid, 3,600 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.36 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- SYNERGY HEAVY DUTY BALL JOINT AND CHASSIS GREASE EACH (4119)
- D&D 1512mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1512)
- RULAND Shaft Collar, Quick Clamp, 1-1/8 In, Alum (QCL-18-A)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-6 FLO-S)
- PARKER Elbow, 90, Zinc Pltd Steel, MxORFS, 1/2In (8-8 CLO-S)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/4In (12 F65OL-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 FG-SS)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (32 FNL-S)
- WORLD WIDE FITTINGS JIC 90° Union Elbow Stainless Steel (2500X08X08SS)
- Parker Hydraulic Hoses & Fittings