Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1.13" L, 4800 psi
Mfr # 3/8 GG-SS
Zoro # G6139939
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/8 in x 3/8 in
Product Information
- Brand Parker
- MFR # 3/8 GG-SS
- Zoro # G6139939
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.13 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.13 in |
Description
Hydraulic Hose Adapter, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.13 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Rewind Fuel Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (EZ-SHF-525)
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- FESTO Push-In Y-Connector QSMY-6 (QSMY-6)
- SKF SKF-6201Z/C3, Single Row Ball Brgs, 6201ZC3 (6201Z/C3)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 3/8In (6-4 F5OLO-S)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 3/8In (6 S6LO-S)
- PARKER Hydraulic Hose Adapter, 1.36" L, 4800 psi (1 X 3/4 PTR-SS)
- PARKER 3/8" Compression 316 SS Cap (6 FNL-SS)
- PARKER 3/8" Compression 316 SS Nut (6 BU-SS)
- PARKER Hydraulic Hose Adapter, 1.36" L, 5400 psi (1 X 1/2 PTR-SS)
- TOMPKINS Hydraulic Fitting-Steel16FJ TUBE NUT (0318-16)
- Parker Hydraulic Hoses & Fittings