Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 5000 psi
Mfr # 1/8 CD-SS
Zoro # G6139677
product price: $25.85
/ea
Sold in multiples of 10 for $258.50
$258.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/8 in x 1/8 in
Product Information
- Brand Parker
- MFR # 1/8 CD-SS
- Zoro # G6139677
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Description
Hydraulic Hose Adapter, Thread Size 1/8 In.-27, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Yellow (100309)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- FESTO Push-In L-Fitting NPQH-L-M7-Q6-P10 (NPQH-L-M7-Q6-P10)
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=40, D=44, Thermoplastic (K0446.4440)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (8 PNLO-S)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 3000 psi (1/2 CD-SS)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/4In (12 F6L-S)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-16 C5OLO-S)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 1/4In (4 S6LO-S)
- DIXON DQC VEP Dust Plug, 1-1/2 in Nominal, Aluminum, Domestic (12VEPDP-A)
- Parker Hydraulic Hose Adapters & Plugs