Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 1" L, 3000 psi
Mfr # 1/2 DD-SS
Zoro # G6139537
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1/2 in
Product Information
- Brand Parker
- MFR # 1/2 DD-SS
- Zoro # G6139537
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- MAIN FILTER Hydraulic Filter, replaces WIX D11B10GAV, Pressure Line, 10 micron, Outside-In (MF0306450)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- BRENNAN INDUSTRIES 08MORB-06MP Straight, 3PK (6401-08-06-O)
- PARKER 3/8" x 3/4" Compression 316 SS Sanitary Flange (6-12 ZHLS-SS)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- PARKER Hydraulic Hose Adapter, 2.04" L, 4500 psi (3/8 MMO-SS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/8 HHP-SS)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, El (2024-6-4S)
- Parker Hydraulic Hose Adapters & Plugs