Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 0.86" L, 6000 psi
Mfr # 1/4 X 1/8 PTR-SS
Zoro # G6138995
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/8 in x 1/4 in
Product Information
- Brand Parker
- MFR # 1/4 X 1/8 PTR-SS
- Zoro # G6138995
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Length (In.) | 0.86 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 0.86 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.86 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA020BN, Suction, 25 micron (ZX-0080MA020BN)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49PN0155)
- PIX PIX 214L050, Standard Timing Belt, L, 1/2 X 21-3/8, T57, Trapezoidal (214L050)
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ862)
- PARKER Hydraulic Hose Adapter, 2.72" L, 4500 psi (3/4 MMO-SS)
- PARKER Hydraulic Hose Cap, Steel, 6000 psi (16FNMLS)
- PARKER Hydraulic Hose Adapter, 1.97" L, 2400 psi (2 GG-SS)
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/16 HHP-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD45-SS)
- AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2047-16-16S)
- Parker Hydraulic Hose Adapters & Plugs