Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 0.75" L, 7200 psi
Mfr # 1/4 HP-SS
Zoro # G6139318
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Steel
- Fitting Size 1/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 7,200 psi
Product Information
- Brand Parker
- MFR # 1/4 HP-SS
- Zoro # G6139318
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 0.75 |
Overall Length | 0.75mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 7,200 psi |
Hose Adapter Material | Steel |
Max. Working Pressure (PSI) | 7200 |
Fitting Thread Type 1 | Male NPT |
Finish | Stainless steel |
Standards | ANSI B1.201, FED-STD-H28/7 |
Reusable | Yes |
Material | Stainless Steel |
Description
Hydraulic Hose Plug, Thread Size 1/4 In.-18, 7,200 psi, Reusable Yes, Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" Hose Mender Barb (HM300)
- SKF SKF-6203-2Z/LHT23, Single Row Ball Brgs, 62032ZLHT23 (6203-2Z/LHT23)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 36 In (CCR16-036.000)
- SUPCO Molded Cogged V Belt, BX95 (BX95)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 1/2In (8 HLO-S)
- PARKER Swivel Union, Zinc Steel, Female ORFS, 1In (16 HL6-S)
- PARKER Hydraulic Hose Adapter, 1.53" L, 4800 psi (3/4 GG-SS)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In (4-4 F6L-S)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- PARKER Hydraulic Hose Adapter, 1.06" L, 7200 psi (1/8 FF-SS)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-04-04-FG)
- Parker Hydraulic Hoses & Fittings