Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Hose Adapter, 0.61" L, 7200 psi
Mfr # 1/2 HHP-SS
Zoro # G6139205
product price: $26.39
/ea
Sold in multiples of 25 for $659.75
$659.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Steel
- Fitting Size 1/2 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 7,200 psi
Product Information
- Brand Parker
- MFR # 1/2 HHP-SS
- Zoro # G6139205
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 0.61 |
Overall Length | 0.97mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 7,200 psi |
Fitting Thread Type 1 | Male NPT |
Finish | Stainless steel |
Hose Adapter Material | Steel |
Max. Working Pressure (PSI) | 7200 |
Standards | ANSI B1.201, FED-STD-H28/7 |
Reusable | Yes |
Material | Stainless Steel |
Description
Hydraulic Hose Plug, Thread Size 1/2 In.-14, 7,200 psi, Reusable Yes, Stainless Steel, ANSI B1.201, FED-STD-H28/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA010P, Suction, 10 micron (ZX-0080MA010P)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/4, PK3 (DPEP050612)
- WEATHERHEAD Spacer Ring, 1555772 (ET425SR-225D)
- TIMKEN TRB Single Cone <4 OD, 19150-2 (19150-2)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In (12-8 FLO-S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (20 PNLO-S)
- PARKER Hydraulic Hose Adapter, 2.04" L, 4500 psi (3/8 MMO-SS)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (1/4 FF-SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X20X20)
- Parker Hydraulic Hoses & Fittings