Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 3/8" I.D, 50 ft. L
Mfr # 801-6-RED-BX
Zoro # G5997696
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 350 psi
- Hose Inside Dia. 3/8 in
- Hose Color Red
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Product Information
- Brand Parker
- MFR # 801-6-RED-BX
- Zoro # G5997696
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Bend Radius | 3 in |
Hose Outside Dia. | 5/8 in |
Details
Max. Working Pressure @ 70 F | 350 psi |
Hose Color | Red |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
For Media Type | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Compatible Chemicals | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Item | Hydraulic Hose |
Series | HY82 |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Color Red, Series HY82, Max. Working Pressure @ 70 F 350 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 3 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Roll Pin .094 x .562 (C089798)
- ARO Actuator, Roller Lever (450)
- MARTINDALE ELECTRIC 2 in X 2 in X 2 in, Commstone, Grade Srf With Right Angle Tramway Handle (COMMX305RSRF)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 50mm Bore x 100mm Stroke (XH0500100)
- PARKER Hydraulic Hose, 5/8" ID, 50 ft. L (387TC-10-BX)
- PARKER Hydraulic Hose, 3/8" I.D, 450 ft. L (801-6-BLK-RL)
- PARKER Hydraulic Hose, 5/8" I.D, 250 ft. L (801-10-BLU-RL)
- PARKER Hydraulic Hose, 1" ID, 50 ft. L (387TC-16-BX)
- PARKER Hydraulic Hose, 1/4" ID, 475 ft. L (387TC-4-RL)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- PARKER Hydraulic Hose, 1 In, 50 Ft (302-16-BX)
- Parker Hydraulic Hoses & Fittings