Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 3/8" I.D, 50 ft. L
Mfr # 787TC-6-BX
Zoro # G5997093
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,000 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards ISO 18752
Product Information
- Brand Parker
- MFR # 787TC-6-BX
- Zoro # G5997093
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Bend Radius | 2 1/2 in |
Hose Outside Dia. | 11/16 in |
Details
Max. Working Pressure @ 70 F | 5,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | ISO 18752 |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Item | Hydraulic Hose |
Hose Configuration | Bulk Hose |
Compatible Chemicals | Hydraulic Fluid (Petroleum), Lubricating Oils |
For Media Type | Hydraulic Fluids, Lubricants |
Series | 43 |
Safety Factor | 4:1 |
Hose Braid Layers | 4 |
Hose Reinforcement Material | Carbon Steel |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 4, Hose Color Black, Series 43, Max. Working Pressure @ 70 F 5,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ISO 18752, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- FESTO Round Cylinder DSNU-50-100-P-A (DSNU-50-100-P-A)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- PARKER Hydraulic Hose, 3/8" I.D., 385 ft. L, Black (787TC-6-RL)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-YEL-BX)
- PARKER Hydraulic Hose, 1/2" I.D., 400 ft. L, Black (487TC-8-RL)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLU-BX)
- PARKER Hydraulic Hose, 2" I.D, 50 ft. L (797TC-32-BX)
- PARKER Hydraulic Hose, 1 In, 50 Ft (302-16-BX)
- ENERPAC 6' Hose, W A630, 14 Nptf, 25 (HB7206QB)
- Parker Hydraulic Hoses & Fittings