Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/4 In, 50 Ft
Mfr # 302-4-BX
Zoro # G3966761
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards ABS, BV, DNV, EN 853 2SN, ISO 1436 2SN, SAE 100R2AT, SAE J1942, USCG HF
Product Information
- Brand Parker
- MFR # 302-4-BX
- Zoro # G3966761
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Hose Outside Dia. (In.) | 0.59 |
Dash Size | 4 |
Min. Bend Radius (In.) | 4 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. | 19/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 19/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series Parker's 302 Hose, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, BV, DNV, EN 853 2SN, ISO 1436 2SN, SAE 100R2AT, SAE J1942, USCG HF, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle Set, 4mm, PK19 (PN12V730023BG)
- NTN NTN 6200Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded (6200Z)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-19 (SFC-19)
- HERITAGE Hose Clamp, Gen Purp, SAE #164 All SS300 (HCGP-333-164-500)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLU-BX)
- PARKER Hydraulic Hose, 1/2" I.D., 400 ft. L, Black (487TC-8-RL)
- PARKER Hydraulic Hose, 1/4" I.D., 475 ft. L, Black (787TC-4-RL)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-BLK-BX)
- PARKER Hydraulic Hose, 1" ID, 50 ft. L (387TC-16-BX)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-YEL-BX)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 08 (H28008)
- Parker Hydraulic Bulk Hoses