Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/4" I.D, 50 ft. L
Mfr # 801-4-BLK-BX
Zoro # G5995833
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 350 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Product Information
- Brand Parker
- MFR # 801-4-BLK-BX
- Zoro # G5995833
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Bend Radius | 2 1/2 in |
Hose Outside Dia. | 1/2 in |
Details
Max. Working Pressure @ 70 F | 350 psi |
Hose Color | Black |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Series | HY82 |
Not Recommended Chemicals | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Compatible Chemicals | Air, Oil, Water |
Item | Hydraulic Hose |
Hose Braid Layers | 2 |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
For Media Type | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 2, Hose Color Black, Series HY82, Max. Working Pressure @ 70 F 350 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1" NPT SUPER DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FFLMR968N)
- PARKER Valve, Directional (D3W002CNYK5)
- MIDWEST FASTENER #10 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66427)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202414)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (797TC-6-BX)
- PARKER Hydraulic Hose, 3/8" I.D, 450 ft. L (801-6-BLK-RL)
- PARKER Hydraulic Hose, 5/8 In, 50 Ft (302-10-BX)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-GRN-RL)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-GRA-BX)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (487TC-6-BX)
- PARKER Hydraulic Hose, 3/4" I.D, 200 ft. L (801-12-BLK-RL)
- Parker Hydraulic Hoses & Fittings