Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/4" ID, 50 ft. L
Mfr # 387TC-4-BX
Zoro # G0690323
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 257 Degrees F
- Standards ISO 18752
Product Information
- Brand Parker
- MFR # 387TC-4-BX
- Zoro # G0690323
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Hose Outside Dia. | 17/32 in |
Bend Radius | 2 in |
Details
Max. Working Pressure @ 70 F | 3,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 257 Degrees F |
Standards | ISO 18752 |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Item | Hydraulic Hose |
Not Recommended Chemicals | Acetic Acid, Acetone, Acetylene, Ammonia (Anhydrous), Ampol PE 46, Amyl Alcohol, Anderol 495/497/500/750, Aniline, Automotive Brake Fluid |
Hose Braid Layers | 2 |
Safety Factor | 4:1 |
Series | PARKER 43/48 |
Vacuum Rating | 24 in Hg |
For Media Type | Hydraulic Fluids, Lubricants |
Hose Reinforcement Material | Carbon Steel |
Hose Configuration | Bulk Hose |
Burst Pressure | 12,000 psi |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 17/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Black, Series PARKER 43/48, Vacuum Rating 24 in Hg, Burst Pressure 12,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 257 Degrees F, Standards ISO 18752, Bend Radius 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1/2"ID Nonmetallic 2Pc Split Clamp Collar, Acetal (N2C-050)
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-12)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K383)
- HANKISON Motor115V Fan Motor, For Air Dryer (6105-239-1)
- PARKER Hydraulic Hose, 1/4" ID, 475 ft. L (387TC-4-RL)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLU-BX)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-YEL-BX)
- PARKER Hydraulic Hose, 3/8" ID, 50 ft. L (387TC-6-BX)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLK-BX)
- BOSTON Hydraulic Hose, 50 ft.L, 5/8 in. ID, 350psi (H10010-50)
- Parker Hydraulic Bulk Hoses