Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1/2" I.D, 50 ft. L
Mfr # 801-8-BLU-BX
Zoro # G5996594
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/2 in
- Hose Color Blue
- Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
- Standards MSHA Accepted
Product Information
- Brand Parker
- MFR # 801-8-BLU-BX
- Zoro # G5996594
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Bend Radius | 5 in |
Hose Outside Dia. | 25/32 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Blue |
Temp. Range | Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F |
Standards | MSHA Accepted |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Item | Hydraulic Hose |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
For Media Type | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Compatible Chemicals | Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils |
Series | HY82 |
Hose Braid Layers | 1 |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 25/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Blue, Series HY82, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 5 in, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFR5)
- INGERSOLL RAND CO Ingersoll Rand P1IU-A9, Portable Electric Air Compressor, 1 HP, 4 Gallon, Twin Stack, 3.2 CFM (42672949)
- DURA-SURE TORQUE Timing Belt, S5M, 9 x 450mm PL, T90 (90-S5M-450)
- AIRCAT PNEUMATIC TOOLS Rotor Blade Single (FP915422)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-BLU-RL)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (487TC-6-BX)
- PARKER Hydraulic Hose, 1" I.D, 150 ft. L (801-16-BLU-RL)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLU-BX)
- PARKER Hydraulic Hose, 3/8 In, 50 Ft (302-6-BX)
- PARKER Hydraulic Hose, 1/2" I.D., 400 ft. L, Black (487TC-8-RL)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (487TC-4-BX)
- Parker Hydraulic Hoses & Fittings